- 1/8" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
description
- External shafts and pins
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Inch/Metric | Inch |
| Outside Dia. | 0.23 in |
| Groove Depth | 0.015 in |
| Series | E |
| Type | Radially Assembled |
| Package Type | Loose |
| Thickness | 0.035 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Shaft Dia. | 0.125 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717016985 |

