- 8 mm Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Stacked
description
- Type: external, basic shafts and pins
- External DIN Shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Thickness | 0.8 mm |
| Type | Axially Assembled |
| Load Capacity of Ring | 3 kN |
| Plating | Phosphate |
| Package Type | Stacked |
| Groove Depth | 0.2 mm |
| RPM Limit | 96000 rpm |
| Load Capacity [Max] | 2 lbs |
| Shaft Dia. | 8 mm |
| Inch/Metric | Metric |
| Series | DSH |
| Material | Carbon Spring Steel |
| Weight | 0.001 LB |

