- 7 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External DIN Shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Inch/Metric | Metric |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Shaft Dia. | 7 mm |
| Load Capacity of Ring | 2.6 kN |
| Plating | Zinc |
| RPM Limit | 121000 rpm |
| Groove Depth | 0.15 mm |
| Thickness | 0.8 mm |
| Load Capacity [Max] | 1.4 lbs |
| Type | Axially Assembled |
| Series | DSH |
| Weight | 0.01 LB |

