- 6 mm Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Stacked
description
- Type: external, basic shafts and pins
- External DIN Shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Thickness | 0.7 mm |
| Type | Axially Assembled |
| Plating | Phosphate |
| Inch/Metric | Metric |
| Load Capacity [Max] | 0.9 lbs |
| Groove Depth | 0.15 mm |
| Series | DSH |
| Load Capacity of Ring | 1.45 kN |
| Shaft Dia. | 6 mm |
| RPM Limit | 114000 rpm |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Weight | 0.001 LB |

