Skip to content Skip to navigation menu
Rotor ClipDSH-68ST ZD

DSH-68ST ZD

External DSH Retaining Ring
Item #104478382
  • 68 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
Rotor ClipDSH-68ST ZD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 68 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External DIN Shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Inch/Metric Metric
RPM Limit 7000 rpm
Series DSH
Thickness 2.5 mm
Load Capacity of Ring 135 kN
Material Carbon Spring Steel
Type Axially Assembled
Load Capacity [Max] 23.1 lbs
Package Type Loose
Plating Zinc
Shaft Dia. 68 mm
Groove Depth 1.5 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison