- 62 mm Shaft, Carbon Spring Steel, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External DIN Shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Plating | N/A |
| Groove Depth | 1.5 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 62 mm |
| Series | DSH |
| Material | Carbon Spring Steel |
| RPM Limit | 7000 rpm |
| Load Capacity of Ring | 69.3 kN |
| Load Capacity [Max] | 11.4 lbs |
| Package Type | Loose |
| Thickness | 2 mm |
| Type | Axially Assembled |
| Weight | 0.032 LB |

