- 33 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External DIN Shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Package Type | Loose |
| Plating | Zinc |
| Thickness | 1.5 mm |
| Groove Depth | 0.85 mm |
| Load Capacity of Ring | 31.6 kN |
| Series | DSH |
| Type | Axially Assembled |
| Shaft Dia. | 33 mm |
| Load Capacity [Max] | 5.65 lbs |
| RPM Limit | 17400 rpm |
| Inch/Metric | Metric |
| Material | Carbon Spring Steel |
| Weight | 0.0 LB |

