Skip to content Skip to navigation menu
External DSH Retaining Ring

DSH-150ST PA

External DSH Retaining Ring
Item #101471394
  • 150 mm Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
External DSH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150 mm Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External DIN Shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Package Type Loose
Shaft Dia. 150 mm
Plating Phosphate
Type Axially Assembled
Load Capacity [Max] 53.4 lbs
RPM Limit 2000 rpm
Series DSH
Inch/Metric Metric
Load Capacity of Ring 357 kN
Thickness 4 mm
Groove Depth 2.5 mm
Material Carbon Spring Steel
Weight 0.24 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison