Skip to content Skip to navigation menu
Rotor ClipDSH-135ST ZD

DSH-135ST ZD

External DSH Retaining Ring
Item #104416818
  • 135 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
Rotor ClipDSH-135ST ZD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 135 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External DIN Shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Inch/Metric Metric
Shaft Dia. 135 mm
Load Capacity [Max] 55.4 lbs
Material Carbon Spring Steel
RPM Limit 3000 rpm
Plating Zinc
Groove Depth 2 mm
Type Axially Assembled
Package Type Loose
Thickness 4 mm
Load Capacity of Ring 389 kN
Series DSH
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison