- 12 mm Shaft, Carbon Spring Steel, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External DIN Shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Type | Axially Assembled |
| Package Type | Loose |
| Load Capacity [Max] | 2.4 lbs |
| Groove Depth | 0.25 mm |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Series | DSH |
| Thickness | 1 mm |
| Inch/Metric | Metric |
| RPM Limit | 75000 rpm |
| Load Capacity of Ring | 5 kN |
| Shaft Dia. | 12 mm |
| Weight | 0.0 LB |

