Skip to content Skip to navigation menu
Internal Retaining Ring; DHO Series

DHO-70ST PA S

Internal Retaining Ring; DHO Series
Item #104468152
  • 70 mm Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
Internal Retaining Ring; DHO Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 70 mm Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked

description

  • Type: internal, housing, and bores
  • Internal DIN housing ring. Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
Package Type Stacked
Load Capacity [Max] 119 lbs
Clearance Dia. Released In Groove 1.07 mm
Inch/Metric Metric
Thickness 2.5 mm
Housing Diameter 70 mm
Material Carbon Spring Steel
Plating Phosphate
Series DHO
Type Axially Assembled
Groove Depth 0.043 mm
Weight 0.043 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison