- 57 mm Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal DIN housing ring. Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
| Type | Axially Assembled |
| Series | DHO |
| Groove Depth | 1.5 mm |
| Load Capacity [Max] | 60.8 lbs |
| Thickness | 2 mm |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Package Type | Stacked |
| Housing Diameter | 57 mm |
| Inch/Metric | Metric |
| Weight | 0.0 LB |

