- 33 mm Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal DIN housing ring. Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
| Groove Depth | 0.85 mm |
| Type | Axially Assembled |
| Inch/Metric | Metric |
| Series | DHO |
| Package Type | Loose |
| Thickness | 1.2 mm |
| Load Capacity [Max] | 14.3 lbs |
| Housing Diameter | 33 mm |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Weight | 0.01 LB |

