- 24 mm Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal DIN housing ring. Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity [Max] | 13.9 lbs |
| Series | DHO |
| Package Type | Loose |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Thickness | 1.2 mm |
| Inch/Metric | Metric |
| Housing Diameter | 24 mm |
| Plating | Phosphate |
| Groove Depth | 0.6 mm |
| Weight | 0.0 LB |
| EAN or UPC | 721717012741 |

