- 22 mm Housing, Carbon Spring Steel, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal DIN housing ring. Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
| Plating | N/A |
| Load Capacity [Max] | 8 lbs |
| Package Type | Stacked |
| Thickness | 1 mm |
| Inch/Metric | Metric |
| Housing Diameter | 22 mm |
| Material | Carbon Spring Steel |
| Groove Depth | 0.5 mm |
| Series | DHO |
| Type | Axially Assembled |
| Weight | 0.01 LB |

