- 14 mm Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal DIN housing ring. Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
| Inch/Metric | Metric |
| Load Capacity [Max] | 4.5 lbs |
| Package Type | Stacked |
| Type | Axially Assembled |
| Series | DHO |
| Material | Carbon Spring Steel |
| Groove Depth | 0.3 mm |
| Thickness | 1 mm |
| Plating | Zinc |
| Housing Diameter | 14 mm |
| Weight | 0.01 LB |

