Skip to content Skip to navigation menu
Rotor ClipDHO-10ST ZF

DHO-10ST ZF

Internal Retaining Ring; DHO Series
Item #104467563
  • 10 mm Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
Rotor ClipDHO-10ST ZF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 mm Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose

description

  • Type: internal, housing, and bores
  • Internal DIN housing ring. Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
Load Capacity [Max] 4 lbs
Thickness 1 mm
Package Type Loose
Housing Diameter 10 mm
Plating Zinc
Type Axially Assembled
Material Carbon Spring Steel
Inch/Metric Metric
Series DHO
Groove Depth 0.2 mm
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison