- 30 mm Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
description
- External shafts and pins
- External DIN E ring.Perhaps the most popular and widely-used radial retaining ring is the "E." Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Material | Carbon Spring Steel |
| Type | Radially Assembled |
| Thickness | 2.5 mm |
| Series | DE |
| Outside Dia. | 51.3 mm |
| Shaft Dia. | 30 mm |
| Plating | Phosphate |
| Load Capacity [Max] | 5.3 lbs |
| Clearance Installed in Groove | 52.6 mm |
| Package Type | Loose |
| Inch/Metric | Metric |
| Limiting Speed | 4200 rpm |
| Weight | 0.032 LB |

