- 1.2 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins
- External DIN E ring.Perhaps the most popular and widely-used radial retaining ring is the "E." Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Shaft Dia. | 1.2 mm |
| Plating | Zinc |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 3.25 mm |
| Series | DE |
| Type | Radially Assembled |
| Outside Dia. | 2.9 mm |
| Package Type | Loose |
| Limiting Speed | 47000 rpm |
| Thickness | 0.3 mm |
| Load Capacity [Max] | 0.06 lbs |
| Inch/Metric | Metric |
| Weight | 0.001 LB |

