- 0.8 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External shafts and pins
- External DIN E ring.Perhaps the most popular and widely-used radial retaining ring is the "E." Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Load Capacity [Max] | 0.04 lbs |
| Outside Dia. | 1.95 mm |
| Material | Carbon Spring Steel |
| Shaft Dia. | 0.8 mm |
| Thickness | 0.2 mm |
| Inch/Metric | Metric |
| Limiting Speed | 50000 rpm |
| Type | Radially Assembled |
| Clearance Installed in Groove | 2.25 mm |
| Plating | N/A |
| Package Type | Stacked |
| Series | DE |
| Weight | 0.0 LB |

