- 15/16" Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Plating | N/A |
| Package Type | Stacked |
| Groove Depth | 0.047 in |
| Type | Radially Assembled |
| Series | C |
| Limiting Speed | 14000 rpm |
| Outside Dia. | 1.058 in |
| Shaft Dia. | 0.9375 in |
| Inch/Metric | Inch |
| Section Height | 0.112 in |
| Clearance Installed in Groove | 1.08 in |
| Thickness | 0.042 in |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 880 lbs |
| Weight | 0.0 LB |

