- 15/16" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Outside Dia. | 1.058 in |
| Type | Radially Assembled |
| Limiting Speed | 14000 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 1550 lbf |
| Clearance Installed in Groove | 1.08 in |
| Load Capacity [Max] | 880 lbs |
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| RPM Limit | 14000 rpm |
| Tape Rings Stack | 250 |
| Edge Margin | 0.094 in |
| Series | C |
| Shaft Dia. | 0.9375 in |
| Section Height | 0.112 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 2355 lbf |
| Tape Width | 1 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Groove Depth | 0.047 in |
| Weight | 0.012 LB |
| EAN or UPC | 721717077856 |

