- 7/8" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- 25 Pieces
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Type | Radially Assembled |
| Plating | Phosphate |
| Tape Length of Stack | 10.5 in |
| Package Type | Polybag |
| Outside Dia. | 0.991 in |
| RPM Limit | 15000 rpm |
| Edge Margin | 0.086 in |
| Shaft Dia. | 0.875 in |
| Limiting Speed | 15000 rpm |
| Length of Stack | 10.5 in |
| Tape Width | 1 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1300 lbf |
| Tape Rings Stack | 250 |
| Clearance Installed in Groove | 1.01 in |
| Inch/Metric | Inch |
| Series | C |
| Thickness | 0.042 in |
| Section Height | 0.105 in |
| Load Capacity [Max] | 880 lbs |
| Groove Depth | 0.043 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 2202 lbf |
| Material | Carbon Spring Steel |
| Weight | 0.053 LB |
| EAN or UPC | 721717242964 |
-
Pre-Packed Quantities


