- 7/8" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Outside Dia. | 0.991 in |
| Limiting Speed | 15000 rpm |
| Material | Stainless Steel |
| Section Height | 0.105 in |
| Clearance Installed in Groove | 1.01 in |
| Load Capacity [Max] | 880 lbs |
| Package Type | Stacked |
| Series | C |
| Length of Stack | 10.5 in |
| RPM Limit | 15000 rpm |
| Groove Depth | 0.043 in |
| Plating | N/A |
| Thickness | 0.042 in |
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Shaft Dia. | 0.875 in |
| Weight | 0.04 LB |
| EAN or UPC | 721717038574 |

