- 13/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Length of Stack | 10.5 in |
| Load Capacity [Max] | 880 lbs |
| Section Height | 0.097 in |
| RPM Limit | 16000 rpm |
| Clearance Installed in Groove | 0.94 in |
| Series | C |
| Inch/Metric | Inch |
| Shaft Dia. | 0.8125 in |
| Package Type | Loose |
| Groove Depth | 0.04 in |
| Plating | Zinc |
| Limiting Speed | 16000 rpm |
| Type | Radially Assembled |
| Outside Dia. | 0.915 in |
| Thickness | 0.042 in |
| Material | Carbon Spring Steel |
| Weight | 0.017 LB |
| EAN or UPC | 721717019177 |

