- 13/16" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- 25 Pieces
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Tape Rings Stack | 250 |
| Inch/Metric | Inch |
| Series | C |
| Package Type | Polybag |
| Thrust Groove Safety Factor of 2 Pg Lb | 1150 lbf |
| Length of Stack | 10.5 in |
| Outside Dia. | 0.915 in |
| Tape Length of Stack | 10.5 in |
| Edge Margin | 0.08 in |
| Plating | Phosphate |
| Limiting Speed | 16000 rpm |
| Tape Width | 1 in |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 880 lbs |
| Groove Depth | 0.04 in |
| Thickness | 0.042 in |
| Section Height | 0.097 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 2040 lbf |
| Clearance Installed in Groove | 0.94 in |
| RPM Limit | 16000 rpm |
| Shaft Dia. | 0.8125 in |
| Type | Radially Assembled |
| Weight | 0.045 LB |
| EAN or UPC | 721717242957 |
-
Pre-Packed Quantities


