- 3/4" Shaft, Beryllium Copper, Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Section Height | 0.09 in |
| Outside Dia. | 0.845 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Type | Radially Assembled |
| Load Capacity [Max] | 880 lbs |
| Clearance Installed in Groove | 0.87 in |
| Package Type | Loose |
| Material | Beryllium Copper |
| Groove Depth | 0.037 in |
| Series | C |
| Shaft Dia. | 0.75 in |
| Limiting Speed | 17500 rpm |
| RPM Limit | 17500 rpm |
| Length of Stack | 10.5 in |
| Thickness | 0.042 in |
| Weight | 0.015 LB |
| EAN or UPC | 721717078723 |

