- 11/16" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Groove Depth | 0.034 in |
| Type | Radially Assembled |
| Clearance Installed in Groove | 0.8 in |
| Outside Dia. | 0.784 in |
| Shaft Dia. | 0.6875 in |
| Plating | N/A |
| Thickness | 0.042 in |
| Package Type | Stacked |
| Material | Stainless Steel |
| Limiting Speed | 18500 rpm |
| Series | C |
| Load Capacity [Max] | 880 lbs |
| Length of Stack | 10.5 in |
| RPM Limit | 18500 rpm |
| Section Height | 0.086 in |
| Inch/Metric | Inch |
| Weight | 0.028 LB |
| EAN or UPC | 721717026182 |

