- 5/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| RPM Limit | 20000 rpm |
| Outside Dia. | 0.715 in |
| Material | Carbon Spring Steel |
| Shaft Dia. | 0.625 in |
| Inch/Metric | Inch |
| Length of Stack | 8.75 in |
| Series | C |
| Plating | Zinc |
| Type | Radially Assembled |
| Thickness | 0.035 in |
| Load Capacity [Max] | 610 lbs |
| Clearance Installed in Groove | 0.74 in |
| Limiting Speed | 20000 rpm |
| Package Type | Loose |
| Section Height | 0.081 in |
| Groove Depth | 0.031 in |
| Weight | 0.014 LB |
| EAN or UPC | 721717007211 |

