- 9/16" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- 50 Pieces
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Length of Stack | 8.75 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Type | Radially Assembled |
| Groove Depth | 0.028 in |
| Package Type | Polybag |
| Limiting Speed | 22000 rpm |
| Clearance Installed in Groove | 0.67 in |
| Load Capacity [Max] | 610 lbs |
| Outside Dia. | 0.653 in |
| Series | C |
| Section Height | 0.078 in |
| Shaft Dia. | 0.5625 in |
| Thickness | 0.035 in |
| RPM Limit | 22000 rpm |
| Plating | Phosphate |
| Weight | 0.035 LB |
| EAN or UPC | 721717242919 |
-
Pre-Packed Quantities


