- 7/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Plating | Zinc |
| Package Type | Loose |
| Load Capacity [Max] | 310 lbs |
| Outside Dia. | 0.517 in |
| Type | Radially Assembled |
| Length of Stack | 6.25 in |
| Section Height | 0.065 in |
| Groove Depth | 0.022 in |
| RPM Limit | 31000 rpm |
| Shaft Dia. | 0.4375 in |
| Series | C |
| Limiting Speed | 31000 rpm |
| Thickness | 0.025 in |
| Clearance Installed in Groove | 0.53 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Weight | 0.009 LB |
| EAN or UPC | 721717025680 |

