- 13/32" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- 75 Pieces
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Type | Radially Assembled |
| Outside Dia. | 0.486 in |
| Limiting Speed | 40000 rpm |
| Series | C |
| Length of Stack | 6.25 in |
| Clearance Installed in Groove | 1/2 in |
| Groove Depth | 0.021 in |
| RPM Limit | 40000 rpm |
| Thickness | 0.025 in |
| Load Capacity [Max] | 310 lbs |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Shaft Dia. | 0.40625 in |
| Section Height | 0.063 in |
| Plating | Phosphate |
| Package Type | Polybag |
| Weight | 0.026 LB |
| EAN or UPC | 721717242889 |
-
Pre-Packed Quantities


