- 3/8" Shaft, Beryllium Copper, Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Limiting Speed | 43000 rpm |
| Type | Radially Assembled |
| Shaft Dia. | 0.375 in |
| Length of Stack | 6.25 in |
| Plating | N/A |
| Groove Depth | 0.02 in |
| Inch/Metric | Inch |
| Material | Beryllium Copper |
| Section Height | 0.06 in |
| Thickness | 0.025 in |
| Load Capacity [Max] | 310 lbs |
| Outside Dia. | 0.448 in |
| RPM Limit | 43000 rpm |
| Series | C |
| Package Type | Stacked |
| Clearance Installed in Groove | 0.47 in |
| Weight | 0.001 LB |

