- 5/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Groove Depth | 0.018 in |
| Tape Width | 5/8 in |
| Load Capacity [Max] | 310 lbs |
| Limiting Speed | 52000 rpm |
| Edge Margin | 0.036 in |
| Clearance Installed in Groove | 0.39 in |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Thickness | 0.025 in |
| Series | C |
| Plating | Zinc |
| RPM Limit | 52000 rpm |
| Type | Radially Assembled |
| Length of Stack | 6.25 in |
| Tape Rings Stack | 250 |
| Thrust Ring Safety Factor of 4 Pr Lb | 376 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 200 lbf |
| Section Height | 0.053 in |
| Shaft Dia. | 0.3125 in |
| Outside Dia. | 0.376 in |
| Tape Length of Stack | 6.25 in |
| Material | Carbon Spring Steel |
| Weight | 0.028 LB |
| EAN or UPC | 721717032886 |

