- 9/32" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Clearance Installed in Groove | 0.36 in |
| Section Height | 0.051 in |
| RPM Limit | 56000 rpm |
| Thickness | 0.025 in |
| Limiting Speed | 56000 rpm |
| Material | Stainless Steel |
| Length of Stack | 6.25 in |
| Plating | N/A |
| Groove Depth | 0.017 in |
| Load Capacity [Max] | 310 lbs |
| Outside Dia. | 0.346 in |
| Type | Radially Assembled |
| Series | C |
| Shaft Dia. | 0.28125 in |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Weight | 0.031 LB |
| EAN or UPC | 721717008065 |

