- External Retaining Ring for 9/32" Shaft Diameter
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Thickness | 0.025 in |
| Shaft Dia. | 0.28125 in |
| Type | Radially Assembled |
| Load Capacity [Max] | 310 lbs |
| Series | C |
| Limiting Speed | 56000 rpm |
| Length of Stack | 6.25 in |
| Section Height | 0.051 in |
| Outside Dia. | 0.346 in |
| Groove Depth | 0.017 in |
| Clearance Installed in Groove | 0.36 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717016466 |

