- 15/64" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Shaft Dia. | 0.234375 in |
| Clearance Installed in Groove | 0.31 in |
| Length of Stack | 6.25 in |
| Type | Radially Assembled |
| Groove Depth | 0.014 in |
| RPM Limit | 62000 rpm |
| Load Capacity [Max] | 275 lbs |
| Thickness | 0.025 in |
| Section Height | 0.046 in |
| Limiting Speed | 62000 rpm |
| Series | C |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Outside Dia. | 0.295 in |
| Inch/Metric | Inch |
| Plating | Zinc |
| Weight | 0.003 LB |
| EAN or UPC | 721717000212 |

