- 7/32" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- 75 Pieces
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Plating | Phosphate |
| Load Capacity [Max] | 260 lbs |
| Outside Dia. | 0.275 in |
| Limiting Speed | 71000 rpm |
| Thickness | 0.025 in |
| Clearance Installed in Groove | 0.29 in |
| Inch/Metric | Inch |
| Package Type | Polybag |
| Shaft Dia. | 0.21875 in |
| Material | Carbon Spring Steel |
| Type | Radially Assembled |
| Length of Stack | 6.25 in |
| RPM Limit | 71000 rpm |
| Section Height | 0.044 in |
| Series | C |
| Groove Depth | 0.013 in |
| Weight | 0.45 LB |
| EAN or UPC | 721717242827 |
-
Pre-Packed Quantities


