- 2" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Package Type | Loose |
| Outside Dia. | 2.257 in |
| Inch/Metric | Inch |
| Section Height | 0.24 in |
| Thickness | 0.062 in |
| RPM Limit | 6000 rpm |
| Shaft Dia. | 2 in |
| Type | Radially Assembled |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 1920 lbs |
| Plating | Zinc |
| Limiting Speed | 6000 rpm |
| Series | C |
| Clearance Installed in Groove | 2.3 in |
| Groove Depth | 0.1 in |
| Weight | 0.016 LB |
| EAN or UPC | 721717127506 |

