- 2" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Limiting Speed | 6000 rpm |
| Plating | Phosphate |
| Shaft Dia. | 2 in |
| Outside Dia. | 2.257 in |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 1920 lbs |
| Type | Radially Assembled |
| Tape Rings Stack | 0 |
| Thickness | 0.062 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 7000 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 7410 lbf |
| Edge Margin | 0.2 in |
| Clearance Installed in Groove | 2.3 in |
| Inch/Metric | Inch |
| Section Height | 0.24 in |
| Series | C |
| Package Type | Loose |
| RPM Limit | 6000 rpm |
| Groove Depth | 0.1 in |
| Weight | 0.016 LB |
| EAN or UPC | 721717106495 |

