- 3/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Limiting Speed | 73000 rpm |
| Shaft Dia. | 0.1875 in |
| Clearance Installed in Groove | 1/4 in |
| Inch/Metric | Inch |
| Groove Depth | 0.011 in |
| Length of Stack | 3.75 in |
| Series | C |
| Plating | Zinc |
| Outside Dia. | 0.244 in |
| Package Type | Stacked |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 110 lbs |
| Type | Radially Assembled |
| RPM Limit | 73000 rpm |
| Thickness | 0.015 in |
| Section Height | 0.042 in |
| Weight | 0.009 LB |
| EAN or UPC | 721717025765 |

