- 1 3/4" Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| RPM Limit | 7500 rpm |
| Outside Dia. | 1.975 in |
| Plating | N/A |
| Clearance Installed in Groove | 2.01 in |
| Type | Radially Assembled |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Limiting Speed | 7500 rpm |
| Load Capacity [Max] | 1920 lbs |
| Section Height | 0.21 in |
| Series | C |
| Package Type | Stacked |
| Groove Depth | 0.087 in |
| Shaft Dia. | 1.75 in |
| Thickness | 0.062 in |
| Weight | 0.01 LB |

