- 5/32" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Section Height | 0.037 in |
| Shaft Dia. | 0.15625 in |
| Plating | N/A |
| Groove Depth | 0.011 in |
| Outside Dia. | 0.205 in |
| Clearance Installed in Groove | 0.22 in |
| Package Type | Stacked |
| Type | Radially Assembled |
| Length of Stack | 3.75 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 100 lbs |
| Material | Stainless Steel |
| RPM Limit | 75000 rpm |
| Limiting Speed | 75000 rpm |
| Thickness | 0.015 in |
| Series | C |
| Weight | 0.01 LB |
| EAN or UPC | 721717029572 |

