- 1 1/2" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- 10 Pieces
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Type | Radially Assembled |
| Edge Margin | 0.15 in |
| Tape Rings Stack | 0 |
| Shaft Dia. | 1.5 in |
| Thickness | 0.05 in |
| Load Capacity [Max] | 1250 lbs |
| Thrust Ring Safety Factor of 4 Pr Lb | 4486 lbf |
| Section Height | 0.18 in |
| RPM Limit | 8500 rpm |
| Groove Depth | 0.075 in |
| Clearance Installed in Groove | 1.72 in |
| Material | Carbon Spring Steel |
| Outside Dia. | 1.691 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 4000 lbf |
| Series | C |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Package Type | Polybag |
| Limiting Speed | 8500 rpm |
| Weight | 0.076 LB |
| EAN or UPC | 721717242766 |
-
Pre-Packed Quantities


