- 1 1/2" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Material | Stainless Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Limiting Speed | 8500 rpm |
| Outside Dia. | 1.691 in |
| RPM Limit | 8500 rpm |
| Shaft Dia. | 1.5 in |
| Clearance Installed in Groove | 1.58 in |
| Series | C |
| Load Capacity [Max] | 1250 lbs |
| Package Type | Stacked |
| Type | Radially Assembled |
| Section Height | 0.18 in |
| Groove Depth | 0.075 in |
| Weight | 0.008 LB |

