- 1 3/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Load Capacity [Max] | 1250 lbs |
| Material | Carbon Spring Steel |
| Outside Dia. | 1.555 in |
| Thickness | 0.05 in |
| Clearance Installed in Groove | 1.58 in |
| Groove Depth | 0.069 in |
| Series | C |
| RPM Limit | 9500 rpm |
| Type | Radially Assembled |
| Section Height | 0.165 in |
| Limiting Speed | 9500 rpm |
| Inch/Metric | Inch |
| Package Type | Loose |
| Shaft Dia. | 1.375 in |
| Plating | Zinc |
| Weight | 0.015 LB |
| EAN or UPC | 721717127483 |

