- 1 3/8" Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| RPM Limit | 9500 rpm |
| Groove Depth | 0.069 in |
| Clearance Installed in Groove | 1.58 in |
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Section Height | 0.165 in |
| Shaft Dia. | 1.375 in |
| Outside Dia. | 1.555 in |
| Load Capacity [Max] | 1250 lbs |
| Limiting Speed | 9500 rpm |
| Series | C |
| Thickness | 0.05 in |
| Package Type | Stacked |
| Weight | 0.01 LB |

