- 1/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Plating | Zinc |
| Tape Length of Stack | 3.75 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 86 lbf |
| Package Type | Stacked |
| Limiting Speed | 80000 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 45 lbf |
| Series | C |
| Material | Carbon Spring Steel |
| Outside Dia. | 0.165 in |
| RPM Limit | 80000 rpm |
| Tape Width | 3/8 in |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 0.18 in |
| Section Height | 0.031 in |
| Thickness | 0.015 in |
| Load Capacity [Max] | 85 lbs |
| Edge Margin | 0.02 in |
| Length of Stack | 3.75 in |
| Groove Depth | 0.01 in |
| Shaft Dia. | 0.125 in |
| Tape Rings Stack | 250 |
| Type | Radially Assembled |
| Weight | 0.007 LB |
| EAN or UPC | 721717018774 |

