- 1/8" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- 75 Pieces
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Shaft Dia. | 0.125 in |
| Outside Dia. | 0.165 in |
| Length of Stack | 3.75 in |
| Material | Carbon Spring Steel |
| RPM Limit | 80000 rpm |
| Groove Depth | 0.01 in |
| Clearance Installed in Groove | 0.18 in |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Limiting Speed | 80000 rpm |
| Series | C |
| Load Capacity [Max] | 85 lbs |
| Plating | Phosphate |
| Section Height | 0.031 in |
| Package Type | Polybag |
| Thickness | 0.015 in |
| Weight | 0.168 LB |
| EAN or UPC | 721717242742 |
-
Pre-Packed Quantities


