- 1 1/4" Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Groove Depth | 0.062 in |
| Outside Dia. | 1.415 in |
| RPM Limit | 10500 rpm |
| Series | C |
| Clearance Installed in Groove | 1.44 in |
| Limiting Speed | 10500 rpm |
| Material | Carbon Spring Steel |
| Shaft Dia. | 1.25 in |
| Section Height | 0.15 in |
| Thickness | 0.05 in |
| Plating | N/A |
| Package Type | Stacked |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Load Capacity [Max] | 1250 lbs |
| Weight | 0.0 LB |

